Shop All Wire Shelf Posts
Metro
Add-On Shelf Post 86", Stainless Steel, 2PK
Mfr # 86PS -2 9995Z-8
Zoro # G7258571
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Shelf Adjustment Type Split Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86PS -2 9995Z-8
- Zoro # G7258571
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Overall Height | 87 in |
Post Height | 86 1/2 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 86" |
Overall HxW | 87 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Includes (8) S Hooks, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 87 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200RED)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, Black, 18 in L (QUS260BR)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96GY)
- Metro Wire Shelving