Shop All Wire Shelf Posts
Metro
Add-On Shelf Post 86", Chrome, 2PK
Mfr # 86P-2 9995Z-8
Zoro # G7614582
product price: $82.65
/pk 2, $41.33/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Shelf Adjustment Type Split Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86P-2 9995Z-8
- Zoro # G7614582
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Overall Height | 87 in |
Post Height | 86 1/2 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 86" |
Overall HxW | 87 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Includes (8) S Hooks, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 87 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- TENNSCO Cross Bar 72 In (LRC-72)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- METRO Add-On Shelf Post 74", Chrome, 2PK (74P-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- Metro Wire Shelf Posts