Shop All Wire Shelf Posts
Metro
Add-On Shelf Post 86", Black, 2PK
Mfr # 86PBL-2 9995Z-8
Zoro # G6331893
product price: $70.99
/pk 2, $35.50/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Epoxy Coated
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Shelf Adjustment Type Split Sleeve
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86PBL-2 9995Z-8
- Zoro # G6331893
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 87 in |
Post Height | 86 1/2 in |
Overall Width | 1 in |
Height | 86" |
Post Width | 1 in |
Overall HxW | 87 in x 1 in |
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Includes (8) S Hooks, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 87 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- Metro Wire Shelving