Shop All Wire Shelf Posts
Metro
Add-On Shelf Post 74", Stainless Steel, 2PK
Mfr # 74PS -2 9995Z-8
Zoro # G6838867
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Shelf Adjustment Type Split Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 74PS -2 9995Z-8
- Zoro # G6838867
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Overall Height | 75 in |
Post Height | 74 1/2 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 74" |
Overall HxW | 75 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Includes (8) S Hooks, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 75 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 95 Pc (5TPJ5)
- KNAPE & VOGT White Steel Bracket 16 Ga. 18-1/2 in. L 225 lb (182 WH 18.5)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black (35-P-3296BK)
- RED DEVIL 5GAL LidBucket Opener (4039)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Green Epoxy (P80GZ)
- Metro Wire Shelf Posts