Shop All Wire Shelf Posts
Metro
Add-On Shelf Post 63"H, SS, 2PK
Mfr # 63PS-2 9995Z-8
Zoro # G6579596
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Shelf Adjustment Type Split Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 63PS-2 9995Z-8
- Zoro # G6579596
- Country of Origin Multiple
- Category Wire Shelf Posts
Dimensions
Overall Height | 62 1/2 in |
Post Height | 62 7/16 in |
Overall Width | 1 in |
Height | 63" |
Post Width | 1 in |
Overall HxW | 62 1/2 in x 1 in |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Includes (8) S Hooks, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 62 1/2 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96GY)
- Metro Wire Shelf Posts