No Product Image Available
Metro

AA366K3 Super Adjustable Metroseal 3 4-Shelf Wire Stationary Add On Unit - 18'' x 60'' x 63''


product price: $836.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If your inventory is growing and you're running out of storage space the Metro AA366K3 Super Adjustable Metroseal 3 add on unit provides you with everything you need without investing in an entirely new shelving unit! The Metroseal 3 finish provides antimicrobial protection that resists bacteria mold mildew and fungi that causes odors stains and degradation. Perfect for damp environments such as walk in freezers and coolers this easily adjustable shelving unit allows you to easily increase your storage capacity! This convenient kit includes 2 63'' posts 4 18'' x 60'' shelves and 8 S-hooks.By using two S-hooks per shelf you can connect this add on unit to your existing shelving unit at a 90 degree angle or even end-to-end! Each of the 2 63'' posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installation easier than ever. They are each grooved at 1'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.The 4 shelves feature a unique corner release system that allows them to be adjusted quickly and easily without the use of tools while their mats can be removed to be cleansed in a sink or dish machine. Each shelf has an 600 lb. capacity to hold your heaviest prep tools or bulk ingredients and the entire shelving unit has a 2000 lb. maximum capacity.Overall Dimensions:Width: 60''Depth: 18''Height: 63''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.