Shop All Extra Wire Shelves
Metro
A2472NS Super Adjustable Stainless Steel Wire Shelf - 24'' x 72''
Mfr # 461A2472NS
Zoro # G011594786
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461A2472NS
- Zoro # G011594786
- Country of Origin China
- Category Extra Wire Shelves
Description
Quickly and easily customize your Metro Super Erecta shelving unit with this A2472NS 24'' x 72'' Intermediate Super Adjustable stainless steel shelf. Offering the most rigid innovative wire storage system available Super Erecta shelving features a unique corner release system allowing shelves to be adjusted without the use of tools. In addition the corrosion-resistant stainless steel material is ideal for damp storage areas like dish rooms walk-in coolers and prep areas.When used in conjunction with additional shelves and posts sold separately this shelf lets you reclaim up to 25-percent of wasted vertical space by effortlessly repositioning to accommodate different size packages during initial assembly. To make positioning even easier SiteSelect posts on your Metro Super Erecta shelving unit offer a ''doublegroove'' visual guide with circular grooves at 1'' increments and numbers at 2'' intervals to easily identify proper shelf locations. This unit is for damp storage.Overall Dimensions:Length: 72''Width: 24''Weight Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Add-On Skirt Hanger Set3 (6021-181-D)
- ECONOCO Mondo Mannequins Adjustable Height Notched Black Costumer, PK2 (VM504/MAB)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- Metro Extra Wire Shelves