Shop All Extra Wire Shelves
Metro
A2442NS Super Adjustable Stainless Steel Wire Shelf - 24'' x 42''
Mfr # 461A2442NS
Zoro # G511594798
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461A2442NS
- Zoro # G511594798
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta System of shelves and accessories this Metro A2442NS Super Adjustable wire shelf has a unique corner release system which allows it to be adjusted quickly and easily without the use of tools! This shelf has a durable stainless steel finish that makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers dishwashing stations and laundry rooms. Its open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.This 24'' x 42'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro A2442NS Super Adjustable stainless steel wire shelf boasts a heavy duty construction that has an 800 lb. capacity to hold your heaviest soaps sanitizers and bulk ingredients!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- Metro Wire Shelving