Shop All Extra Wire Shelves
Metro
A2154NS Super Adjustable Stainless Steel Wire Shelf - 21'' x 54''
Mfr # 461A2154NS
Zoro # G811594580
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461A2154NS
- Zoro # G811594580
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta System of shelves and accessories this Metro A2154NS Super Adjustable wire shelf has a unique corner release system which allows it to be adjusted quickly and easily without the use of tools! This shelf has a durable stainless steel finish that makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers dishwashing stations and laundry rooms. Its open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.This 21'' x 54'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro A2154NS Super Adjustable stainless steel wire shelf boasts a heavy duty construction that has an 600 lb. capacity to hold your heaviest soaps sanitizers and bulk ingredients!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 5 to 9 compartments, Plastic, 1 1/4 in H x 5 in W (2350000)
- 80/20 Inside Corner Bracket, 4 Mounting Holes, 3 in L, 1-5/16 in W, Aluminum, 15 Series (4336)
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Ivory (SSB485IV)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- Metro Wire Shelving