Shop All Extra Wire Shelves
Metro
A2136NS Super Adjustable Stainless Steel Wire Shelf - 21'' x 36''
Mfr # 461A2136NS
Zoro # G411594737
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461A2136NS
- Zoro # G411594737
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta System of shelves and accessories this Metro A2136NS Super Adjustable 21'' x 36'' wire shelf has a unique corner release system which allows it to be adjusted quickly and easily without the use of tools! This shelf has a durable stainless steel finish that makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers dishwashing stations and laundry rooms. Its open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.This wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. It boasts a heavy-duty construction that has an 800 lb. capacity to hold your heaviest soaps sanitizers and bulk ingredients!Overall Dimensions:Length: 36''Width: 21''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- Metro Extra Wire Shelves