Shop All Extra Wire Shelves
Metro
A1872NC Super Adjustable Chrome Wire Shelf - 18'' x 72''
Mfr # 461A1872NC
Zoro # G111594570
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461A1872NC
- Zoro # G111594570
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta System of shelves and accessories this Metro A1872NC Super Adjustable wire shelf has a unique corner release system which allows it to be adjusted quickly and easily without the use of tools! This shelf has a sleek chrome finish that makes it perfect for dry storage areas while the open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.This 18'' x 72'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro A1872NC Super Adjustable wire chrome shelf boasts a heavy duty construction that has an 600 lb. capacity to hold your heaviest prep tools bulk ingredients and more!Overall Dimensions:Length: 72''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-BLK)
- ZORO SELECT Spring Clip Spray Can Holder, 2 In, PK5 (5TPL7)
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, CHARCOAL (SC1872S)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- Metro Wire Shelving