Shop All Extra Wire Shelves
Metro
A1830NK3 Super Adjustable Metroseal 3 Wire Shelf - 18'' x 30''
Mfr # 461A1830NK3
Zoro # G211594425
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461A1830NK3
- Zoro # G211594425
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta System of shelves and accessories this Metro A1830NK3 Super Adjustable wire shelf has a unique corner release system which allows it to be adjusted quickly and easily without the use of tools! This shelf has a unique Metroseal 3 finish with an antimicrobial protection that protects it from bacteria mold mildew and fungi that causes odors stains and degradation. Its open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.This 18'' x 30'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms the Metro A1830NK3 Super Adjustable Metroseal 3 wire shelf boasts a heavy duty construction that has an 800 lb. capacity to hold your heaviest soaps sanitizers and bulk detergents!Overall Dimensions:Length: 30''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 3 in H (48-22-8473)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 6 Deep (AMG WS-0660)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- Metro Extra Wire Shelves