Shop All Extra Wire Shelves
Metro
A1830NC Super Adjustable Chrome Wire Shelf - 18'' x 30''
Mfr # 461A1830NC
Zoro # G411594584
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461A1830NC
- Zoro # G411594584
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta System of shelves and accessories this Metro A1830NC Super Adjustable wire shelf has a unique corner release system which allows it to be adjusted quickly and easily without the use of tools! This shelf has a sleek chrome finish that makes it perfect for dry storage areas while the open-wire construction minimizes dust accumulation and allows a free circulation of air and greater visibility.This 18'' x 30'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use. The Metro A1830NC Super Adjustable wire chrome shelf boasts a heavy duty construction that has an 800 lb. capacity to hold your heaviest prep tools bulk ingredients and more!Overall Dimensions:Length: 30''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1275-801BL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (QUS974RD)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- QUANTUM STORAGE SYSTEMS 190 lb Hang & Stack Storage Bin, Wire, 11 in W, 5 in H, 10 3/4 in L, Chrome (QMB535C)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- GLOBAL EQUIPMENT Nexel S1830B Black Epoxy Wire Shelf 30"W x 18"D (797395)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- Metro Extra Wire Shelves