Shop All Wire Shelf Posts
Metro
86UP Mobile Super Erecta SiteSelect 86'' Chrome Post
Mfr # 46186UP
Zoro # G011595271
product price: $50.99
/ea
$50.99
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
- Brand Metro
- MFR # 46186UP
- Zoro # G011595271
- Country of Origin China
- Category Wire Shelf Posts
Description
Ideal for almost any transport or movable storage application this Metro 86UP mobile Super Erecta SiteSelect 86'' chrome post ships without a leveling bolt assembly so that it can accommodate stem casters! Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this post boasts sleek chrome finish that makes it perfect for dry storage areas while crystal clear engravings make installing a full shelving unit easier than ever. It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.
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
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray (SRS-721872-AMG)
- AT-A-GLANCE Therma Level Gauge, 60"D, 12" Extn, 2"NPT (H-2-60-12)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Green (QUS248GN)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- NEXEL Poly-Z-Brite 74" Post (P74Z)
- Metro Wire Shelving