Shop All Wire Shelf Posts
Metro
86PS Stationary Super Erecta SiteSelect 86'' Stainless Steel Post
Mfr # 46186PS
Zoro # G211595309
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Metro
- MFR # 46186PS
- Zoro # G211595309
- Country of Origin China
- Category Wire Shelf Posts
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this Metro 86PS Super Erecta SiteSelect 86'' stainless steel post is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces! A durable stainless steel finish makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers while crystal clear engravings make installing a full shelving unit easier than ever. It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.Actual Height with leveling bolt: 86 5/8''
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
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (QUS239BK)
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- Metro Wire Shelving