Shop All Wire Shelf Posts
Metro
86-5/8H Stationary Post For Open-Wire Shelving
Mfr # 86P
Zoro # G608658297
product price: $56.95
/ea
Sold in multiples of 2 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 86-5/8 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86P
- Zoro # G608658297
- UPC # 41105883815
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 86-5/8 in |
Overall Width | 1 in |
Details
Color | Silver |
Material | Steel |
Description
. 86-5/8H x 1 Diameter Stationary Post For Metro Open-Wire Shelving
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Yellow (WR9-207YL)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Post Clamp, Silver (9994Z)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- GLOBAL INDUSTRIAL 54H Black Epoxy Post, 4PK (711238)
- Metro Wire Shelving