Shop All Wire Shelf Posts
Metro
74UHPC 74'' Chrome Mobile Shelving Post
Mfr # 46174UHPC
Zoro # G211595057
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 46174UHPC
- Zoro # G211595057
- Country of Origin China
- Category Wire Shelf Posts
Description
Maximize your storage capabilities with this Metro 74UHPC 74'' chrome mobile post! Standing at 74 5/8'' tall this post attaches to a compatible Metro HD Super solid shelf to create a durable shelving system for your commercial establishment. When connected to a compatible caster this post allows you to mobilize your shelving system so it can move around your facility with ease. Boasting a sturdy steel core with a chrome-plated finish this product is perfect for dry environments like storage rooms or supply closets. It also allows you to adjust your shelves on 2'' intervals so you can customize your storage unit and accommodate items of various sizes.This HD super post has an outside diameter of 1 5/8'' providing 28% to 128% greater rigidity than comparable modular shelving posts. This benefit adds additional stability so you can expect a quality product no matter how often you load and unload products in the shelving unit.Overall Dimensions:Diameter: 1 5/8''Height: 74 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 11 in H x 12 1/4 in D (004-95)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- Metro Wire Shelving