Shop All Wire Shelf Posts
Metro
63UHPS 62'' Stainless Steel Mobile Shelving Post
Mfr # 46163UHPS
Zoro # G111594860
product price: $305.99
/ea
Free Shipping & Returns
$305.99
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
- Brand Metro
- MFR # 46163UHPS
- Zoro # G111594860
- Country of Origin China
- Category Wire Shelf Posts
Description
Maximize your storage capabilities with this Metro 63UHPS 62'' stainless steel mobile post! Standing at 62 9/16'' tall this post attaches to a compatible Metro HD Super solid shelf to create a durable shelving system for your commercial establishment. When connected to a compatible caster this post allows you to mobilize your shelving system so it can move around your facility with ease. Boasting a sturdy steel core with a stainless steel finish this product is perfect for use in damp or dry environments from storage rooms to walk-in coolers. It also allows you to adjust your shelves on 2'' intervals so you can customize your storage unit and accommodate items of various sizes.This HD super post has an outside diameter of 1 5/8'' providing 28% to 128% greater rigidity than comparable modular shelving posts. This benefit adds additional stability so you can expect a quality product no matter how often you load and unload products in the shelving unit.Overall Dimensions:Diameter: 1 5/8''Height: 62 9/16''
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
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- HOLLAENDER 1 1/4 in Adjustable Elbow/Tee Structural Pipe Fitting, Aluminum, 1.68 in Dia. (17-7)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Post Clamp, Silver (9994Z)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6C)
- Metro Wire Shelf Posts