Shop All Wire Shelf Posts
Metro
63PS Stationary Super Erecta SiteSelect 63'' Stainless Steel Post
Mfr # 46163PS
Zoro # G211594449
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Metro
- MFR # 46163PS
- Zoro # G211594449
- Country of Origin China
- Category Wire Shelf Posts
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this Metro 63PS Super Erecta SiteSelect 63'' stainless steel post is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces! A durable stainless steel finish makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers while crystal clear engravings make installing a full shelving unit easier than ever. It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.Actual Height with leveling bolt: 63''
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
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (QSB103GN)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- TENNSCO Cell Phone Locker, 40 Compartment (CP10-091572-D-MGY)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Post Clamp, Silver (9994Z)
- Metro Wire Shelf Posts