Shop All Cantilever Racks & Components
Metro
63PDFK4 Super Erecta Metroseal 4 Gray Post-Type Wall Mount 63'' Post with Brackets
Mfr # 46163PDFK4
Zoro # G811527502
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 46163PDFK4
- Zoro # G811527502
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make the most out of your wall space with this Metro 63PDFK4 Super Erecta Metroseal 4 gray post-type wall mount 63'' post with brackets. When used with additional posts and four or more 12'' cantilever shelves each sold separately this post enables you to create a customized shelving system directly on your wall.Its unique gray Metroseal 4 antimicrobial coating protects it from bacteria mold mildew and fungi that cause odors stains and degradation. Its rust-resistant epoxy-coated steel construction is perfect for damp environments such as walk-in freezers and coolers dishwashing stations and laundry rooms! This post comes with two wall mounting end brackets and two intermediate brackets. Shelves supports wall bolts and screws are sold separately.Overall Dimensions:Length: 63''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC BLACK)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- TOPPER INDUSTRIAL Telegray 2 51021-HF30-X, Steel, 30 L, 31.5 W, 24 H (51021-HF30-X)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- Metro Cantilever Racks & Components