No Product Image Available
Metro

5X337EGX3 MetroMax i Polymer Grid Cart with Solid Bottom Shelf - 18'' x 36''


product price: $1,855.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain organization in your storage room with this Metro 5X337EGX3 MetroMax i polymer grid cart with solid bottom shelf. Designed for optimal storage flexibility the cart features 4 18'' x 36'' open grid shelves and 1 18'' x 36'' solid shelf. Such shelf variety helps provide several different advantages in one unit: the grid shelves ensure airflow around contents while the solid shelf is great for holding small items and containing the inevitable spill or leak. Plus since each shelf features a removable mat they're easy to wash either by hand or in a dish machine.To complete the unit a set of 4 74'' posts are included. The shelves connect to the posts with supplied wedges which allow you to quickly and easily adjust the height of each shelf to best suit your ever-evolving needs. Mobility of the unit is made possible by the standard casters that attach to the posts. 2 of the casters swivel and the other 2 feature brakes ensuring that the unit is easy to maneuver through cramped back-of-house hallways but that it can remain in place when used for stationary applications.Made entirely of polymer the unit is both rust- and corrosion-resistant making it ideal for virtually any environment. It even boasts Microban antibacterial coating to protect against mold mildew bacteria fungus and other harmful bacteria. For storage flexibility the unit accommodates up to 900 lb. of evenly distributed weight.Overall Dimensions:Length: 36''Width: 18''Height: 80''Capacity: 900 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.