Shop All Plastic Shelving
Metro
5X317G4 MetroMax 4 Grid 5-Shelf Stationary Shelving Unit - 18'' x 24'' x 74''
Mfr # 4615X317G4
Zoro # G011587702
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4615X317G4
- Zoro # G011587702
- Country of Origin China
- Category Plastic Shelving
Description
If you need a sturdy corrosion-resistant shelving system at a more economical price point look no further than the Metro 5X317G4 MetroMax 4 grid 5-shelf stationary shelving unit. Made of a corrosion-resistant polymer material that resists damage from chemicals and harsh environments it won't rust even in damp environments to provide stability strength and cleanability along with a great value.This shelving unit is designed to handle what you store the most. Since it can take on a load of up to 600 lb. of evenly distributed weight per shelf or a total of 2000 lb. per shelving unit this stationary starter unit is great for storing bulky boxes of food and paper goods heavy food cans or frequently-used kitchen tools. To make sure that your shelving unit will meet the needs of your business the 5 shelves can be adjusted up and down in 1'' increments depending on what you need to store.For greater air flow and light penetration the shelves on this starter unit come with grid style shelf mats. Since the mats are made in 6'' wide sections and are removable you can quickly and easily take the shelf mats off of the frames for cleaning. In fact the mat sections can even be run through a commercial dishwasher to save you time and effort during the cleaning process.To ensure optimum sanitation this shelving unit has an antimicrobial agent built into the shelf mats frames and posts to inhibit the growth of bacteria mold or mildew. This helps to keep your shelving unit cleaner between cleanings.Overall Dimensions:Length: 24''Width: 18''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 24 Deep (AMG WT-2448)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73205)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120DS)
- ORGANIZED LIVING WOOD BRACKET 12.5"" WHT (7913-1413-11)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Shelf, Metro , 24X36, Epoxy, Adj (A2436NK3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9636x3)
- Metro Plastic Shelving