Shop All Stem Casters
Metro
5MPXGSA MetroMax 5'' Stainless Steel Swivel Stem Caster
Mfr # 4615MPXGSA
Zoro # G011519062
product price: $242.99
/ea
Free Shipping & Returns
$242.99
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
- Brand Metro
- MFR # 4615MPXGSA
- Zoro # G011519062
- Country of Origin China
- Category Stem Casters
Description
Keep your stainless steel cart rolling with this Metro 5MPXGSA MetroMax 5'' stainless steel swivel stem caster. Designed with a swivel stainless steel stem the caster not only provides reliable durability but it helps your cart move in a variety of directions. This makes it ideal for units used in narrow hallways cramped back-of-house spaces and other areas tight on maneuvering space. Plus because of the included Zerk fitting you can be sure that the caster will roll smoothly for as long as you need it!To accommodate a wide range of floor types and applications the wheel is polyurethane with a gray flat tread making it strong non-marking and resistant to most chemicals. Since it's washable the caster can even be used for rough heavy use applications without contaminating clean areas in your facility.Overall Dimensions:Diameter: 5''
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
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Black (ST18-01)
- TMI Swinging Door, 7 x 3 ft (999-00337)
- ZORO SELECT Anchor Shackle, 19,000 lb, Carbon Steel (55AY14)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5PCB)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Caster w/Brake, Rubber, 300 lb (5MPBX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MP)
- METRO Swivel Stem Caster (5PCX)
- TRUE Caster, Stem , 5", 1/2-13X1"W/Brk (830221)
- Metro Casters