Shop All Stem Casters
Metro
5MPGSA 5'' Super Erecta Stainless Steel Cart Washable Swivel Stem Caster - Polyurethane
Mfr # 4615MPGSA
Zoro # G111518941
product price: $242.99
/ea
Free Shipping & Returns
$242.99
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
- Brand Metro
- MFR # 4615MPGSA
- Zoro # G111518941
- Country of Origin China
- Category Stem Casters
Description
The Metro 5MDGSA has a long-wearing polyurethane tread that's resistant to abrasion and provides shock absorption over uneven surfaces A standard donut bumper protects corners and table legs as you're rolling the shelving unit or cart. Polyurethane casters like this one are also highly resistant to grease and oil.The Metro 5MDGSA washable polyurethane swivel stem caster features grease seals and zerk fittings that can withstand high pressure washing for improved sanitation. This caster is designed for use with the following products sold separately:- Super Erecta UPS-SW mobile swedged shelf postsOverall Dimensions:Diameter: 5''Width: 1 1/4''
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
- POST GUARD Bollard, Bolt Down, 4x36, Yellow (BDB4-36)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022363FLD4PU)
- METRO Swivel Stem Caster (5PCX)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Swivel/Brake Stem Caster (5PCBX)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- Metro Stem Casters