Shop All Stem Casters
Metro
5MHTPB 5'' Super Erecta High Temperature Phenolic Autoclave Swivel Stem Caster with Brake
Mfr # 4615MHTPB
Zoro # G111587329
product price: $360.99
/ea
Free Shipping & Returns
$360.99
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
- Brand Metro
- MFR # 4615MHTPB
- Zoro # G111587329
- Country of Origin China
- Category Stem Casters
Description
Use the Metro 5MHTPB 5'' high temperature phenolic swivel stem caster with brake with compatible shelving posts to assemble lab carts and other shelving units! Its high temperature phenolic resin construction is temperature rated for up to 300 degrees Fahrenheit making it suitable for cart wash and autoclave applications when combined with a stainless swedged post and aluminum split sleeve. This caster is designed for use with the following products sold separately:- Super Erecta UPS-SW mobile swedged shelf postsOverall Dimensions:Diameter: 5''
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
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 48" (HDFMS-48)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- METRO Swivel Stem Caster (5MX)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel/Brake Stem Caster (5PCBX)
- METRO Swivel Stem Caster, Polyurethane, 300 lb. (5MPX)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- ZORO SELECT Stem Caster, Light-Duty, 5-3/4" Overall H (P18S-UP125K-ST8-TB-001)
- Metro Casters