Shop All Stem Casters
Metro
5LD 5'' Resilient Rubber Swivel Stem Caster
Mfr # 4615LD
Zoro # G111519054
product price: $42.85
/ea
$42.85
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
- Brand Metro
- MFR # 4615LD
- Zoro # G111519054
- Country of Origin China
- Category Stem Casters
Description
Get your storage rolling with this Metro 5LD 5'' resilient rubber swivel stem caster! It's designed for use with Super Erecta shelving posts and transforms stationary shelving into mobile shelving. This makes your storage easy to maneuver around the back-of-house or simply away from the wall for easy cleaning.Featuring a swivel stem the caster moves in a variety of directions for effortless transport. It accommodates up to 125 lb. of weight perfect for light-duty applications and even features a donut bumper to prevent damage to your facility in transport. Because the resilient rubber tread is non-marking the convenience of mobility won't compromise the appearance and integrity of your flooring.Overall Dimensions:Diameter: 5''Face: 1/2''
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
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- LIFT-ALL Bucket Sling, 5 gal., 200 lb. Capacity (BS5)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- METRO Swivel Stem Caster (5MX)
- METRO Swivel/Brake Stem Caster (5PCBXM)
- METRO Swivel Stem Caster (5PCX)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J983)
- Metro Stem Casters