Shop All Plastic Shelving
Metro
5AX317GX3 MetroMax i Polymer Add-On Shelving Kit - 18'' x 24''
Mfr # 4615AX317GX3
Zoro # G311587259
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4615AX317GX3
- Zoro # G311587259
- Country of Origin China
- Category Plastic Shelving
Description
Use this Metro 5AX317GX3 MetroMax i polymer add-on shelving kit to maximize space for a long-lasting storage solution. Providing both durability and versatility the unit is designed to attach to an adjacent shelving unit and share 2 of its posts. This method adds storage space while minimizing the overall footprint.To connect this add-on unit to a complete MetroMax shelving unit 2 ''S'' hooks are provided with each of the kit's 5 shelves. These 18'' x 24'' shelves and hooks come with 2 74'' posts which support one end of the shelves.This particular unit is made entirely of polymer making it both rust- and corrosion-resistant. It even boasts Microban antibacterial coating to protect against mold mildew bacteria fungus and other harmful bacteria. For added convenience the slatted shelf mat is removable for easy cleaning by hand or in a dishwasher.Overall Dimensions:Length: 24''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Steel Scoop Compartment Box, 16 Compartments, 18 x 12 x 3 (113-95)
- QUANTUM STORAGE SYSTEMS Divider for Qus245, Clear, 6 PK (DUS245CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Clear (QSB116CL)
- RUBBERMAID COMMERCIAL Gray Plastic Lid, 23.8 in L, 19.8 in W, 1" H (FG173000GRAY)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- Metro Plastic Shelving