Shop All Wire Shelf Units
Metro
5AN427K3 Super Erecta Metroseal 3 Adjustable Wire Stationary Add-On Shelving Rect
Mfr # 4615AN427K3
Zoro # G011587184
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4615AN427K3
- Zoro # G011587184
- Country of Origin China
- Category Wire Shelf Units
Description
Maximize your shelf space with the Metro 5AN427K3 Super Erecta Metroseal 3 adjustable wire stationary add-on shelving unit! It attaches easily to your existing Super Erecta structure to instantly increase the storage capabilities of your facility. This convenient easy-to-assemble kit includes a total of five 30'' x 21'' shelves two 74'' SiteSelect posts and 10 ''S'' hooks. Perfect for damp environments such as walk-in freezers and refrigerators the Metroseal 3 epoxy finish provides antimicrobial protection that resists bacteria mold mildew and fungi that causes odors stains and degradation. Two ''S'' hooks are supplied per shelf and are used to easily attach the piece to its adjacent unit. In addition an open wire design minimizes dust accumulation and provides increased visibility of the shelf's contents ensuring the unit is easy to keep clean and organized.Both posts come fitted with an adjustable leveling bolt so that users can easily compensate for uneven surfaces. Crystal clear engravings also make installing a full shelving unit easier than ever as they are grooved at 1'' increments and double grooved every 8'' to provide a visual guide for effortless positioning of the shelves. Plus tapered split sleeves are included for secure positive locks. Each of these features combines to ensure complete installation of the unit in just a few minutes without the use of any special tools.All five shelves feature integrated ribs that run from the front to the back for effortless sliding of items both on and off of the rack. Each shelf boasts an 800 lb. weight capacity while the entire unit can accommodate up to 2000 lb. of evenly distributed contents.Overall Dimensions:Length: 30''Width: 21''Height: 74''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 5-1/2 in x 10-7/8 in x 5 in, Red (269682RD)
- METRO Wire Shelf, 18"D x 24"W, Silver (1824NS)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- METRO Wire Shelf, 18"D x 72"W x 1-1/8"H, Chrome (1872NC-5)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- METRO Wire Shelf, 24"D x 48"W, Green (2448NK3)
- METRO Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome (2472NC-5)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- Metro Wire Shelving