No Product Image Available
Metro

5AN367BR Super Erecta Brite Wire Stationary Add-On Shelving Unit - 18'' x 60'' x 74''


product price: $836.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize your shelf space with the Metro 5AN367BR Super Erecta Brite adjustable wire stationary add-on shelving unit! It attaches easily to your existing Super Erecta structure to instantly increase the storage capabilities of your facility. This convenient easy-to-assemble kit includes a total of five 60'' x 18'' shelves two 74'' SiteSelect posts and 10 ''S'' hooks. An economical Brite finish has an attractive design similar to chrome and is for use in dry environments that are also low in humidity making the unit perfect for storing bulk food ingredients heavy prep tools disposable goods and more. Two ''S'' hooks are supplied per shelf and are used to easily attach the piece to its adjacent unit. In addition an open wire design minimizes dust accumulation and provides increased visibility of the shelf's contents ensuring the unit is easy to keep clean and organized.Both posts come fitted with an adjustable leveling bolt so that users can easily compensate for uneven surfaces. Crystal clear engravings also make installing a full shelving unit easier than ever as they are grooved at 1'' increments and double grooved every 8'' to provide a visual guide for effortless positioning of the shelves. Plus tapered split sleeves are included for secure positive locks. Each of these features combines to ensure complete installation of the unit in just a few minutes without the use of any special tools.All five shelves feature integrated ribs that run from the front to the back for effortless sliding of items both on and off of the rack. Each shelf boasts a 600 lb. weight capacity while the entire unit can accommodate up to 2000 lb. of evenly distributed contents.Overall Dimensions:Length: 60''Width: 18''Height: 74''Capacity: 2000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.