No Product Image Available
Metro

5AA527C Stationary Super Erecta Adjustable 2 Series Chrome Wire Shelving


product price: $795.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If your inventory is growing and you're running out of storage space the Metro 5AA527C stationary Super Erecta Adjustable 2 chrome wire shelving add on unit provides you with everything you need without investing in an entirely new shelving unit! This convenient kit includes two 74'' SiteSelect chrome posts five 24'' x 30'' Super Adjustable 2 chrome shelves and 10 S-hooks. By using two S-hooks per shelf you can connect this add on unit to your existing shelving unit at a 90 degree angle or even end-to-end!Each of the two 74'' SiteSelect chrome posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installation easier than ever. They are each grooved at 1'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.The five shelves feature a unique corner release system that allows them to be adjusted quickly and easily without the use of tools while an open-wire construction minimizes dust accumulation to permit free air circulation and greater visibility. The 24'' x 30'' Super Adjustable 2 chrome shelves each have an 800 lb. capacity to hold your heaviest prep tools or bulk ingredients and the entire add on unit has a 2000 lb. maximum capacity.Overall Dimensions:Width: 30''Depth: 24''Height with leveling bolt: 74 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.