Shop All Wire Shelf Units
Metro
5AA357C Stationary Super Erecta Adjustable 2 Series Chrome Wire Shelving
Mfr # 4615AA357C
Zoro # G211582323
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4615AA357C
- Zoro # G211582323
- Country of Origin China
- Category Wire Shelf Units
Description
If your inventory is growing and you're running out of storage space the Metro 5AA357C stationary Super Erecta Adjustable 2 chrome wire shelving add on unit provides you with everything you need without investing in an entirely new shelving unit! This convenient kit includes two 74'' SiteSelect chrome posts five 18'' x 48'' Super Adjustable 2 chrome shelves and 10 S-hooks. By using two S-hooks per shelf you can connect this add on unit to your existing shelving unit at a 90 degree angle or even end-to-end!Each of the two 74'' SiteSelect chrome posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installation easier than ever. They are each grooved at 1'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.The five shelves feature a unique corner release system that allows them to be adjusted quickly and easily without the use of tools while an open-wire construction minimizes dust accumulation to permit free air circulation and greater visibility. The 18'' x 48'' Super Adjustable 2 chrome shelves each have an 800 lb. capacity to hold your heaviest prep tools or bulk ingredients and the entire add on unit has a 2000 lb. maximum capacity.Overall Dimensions:Width: 48''Depth: 18''Height with leveling bolt: 74 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 1 Pair, 24 in 610 mm Kolossus HeavyDuty Workstation Bracket, White, 18 inch height (9910182430)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- LOWELL Cable Panel wbrushes 2U (CBP-2)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1860NC-4)
- METRO Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome (2472NC-5)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- Metro Wire Shelf Units