Shop All Wire Shelf Posts
Metro
54UPS-SW 54'' Stainless Steel Swedged Post
Mfr # 46154UPSSW
Zoro # G011594458
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Metro
- MFR # 46154UPSSW
- Zoro # G011594458
- Country of Origin United States
- Category Wire Shelf Posts
Description
Designed for washing and autoclave applications the Metro 54UPS-SW 54'' stainless steel post features an aluminum cap. This cap is swedged into the top of the post to prevent water from entering the post and compromising its integrity. The design makes the post perfect for back-of-house warewashing areas.Plus it's made of stainless steel providing superior strength and longevity even with regular use. Stainless steel resists corrosion and damage from high heat and is well-suited for harsh tasks that chrome and other materials are not made to withstand.For mobility the post accommodates a Metro washable stem caster sold separately and is designed for use with the Metro Super Erecta shelving system.Overall Dimensions:Height: 54''
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
- KNAPE & VOGT Steel Bracket 14 Ga. 63 in. L 300 lb (82 TI 63)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 54"H Post, Black Epoxy (P54BK)
- Metro Wire Shelf Posts