Shop All Wire Shelf Posts
Metro
54PS Stationary Super Erecta SiteSelect 54'' Stainless Steel Post
Mfr # 46154PS
Zoro # G211594647
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Metro
- MFR # 46154PS
- Zoro # G211594647
- Country of Origin China
- Category Wire Shelf Posts
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this Metro 54PS Super Erecta SiteSelect 54'' stainless steel post is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces! A durable stainless steel finish makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers while crystal clear engravings make installing a full shelving unit easier than ever. It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.Actual Height with leveling bolt: 54 9/16''
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
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- KRUEGER SENTRY GAUGE CO.. Krueger Drum Overfill Alert Gauge OF-2-12 - Aluminum Bushing - PP Float - 2in Fitting (OF-2-12**)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE6)
- 80/20 Joining Plate, 15 Series (4332-BLACK)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Post Clamp, Silver (9994Z)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- Metro Wire Shelf Posts