Shop All Cantilever Racks & Components
Metro
54PDFK4 Super Erecta Metroseal 4 Gray Post-Type Wall Mount 54'' Post with Brackets
Mfr # 46154PDFK4
Zoro # G111527493
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 46154PDFK4
- Zoro # G111527493
- Country of Origin China
- Category Cantilever Racks & Components
Description
Make the most out of your wall space with this Metro 54PDFK4 Super Erecta Metroseal 4 gray post-type wall mount 54'' post with brackets. When used with additional posts and three or more 12'' cantilever shelves each sold separately this post enables you to create a customized shelving system directly on your wall.Its unique Metroseal 4 antimicrobial coating protects it from bacteria mold mildew and fungi that cause odors stains and degradation. Its rust-resistant epoxy-coated steel construction is perfect for damp environments such as walk-in freezers and coolers dishwashing stations and laundry rooms! This post comes with two wall mounting end brackets and two intermediate brackets. Shelves supports wall bolts and screws are sold separately.Overall Dimensions:Length: 54''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Hanging Tool Organizer For E-Track, 18in Tall x 17in Wide (ETHBTO)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- ZORO SELECT Shelf Liner 48"x24", White, 4PK (5GRE7)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- Metro Cantilever Racks & Components