Shop All Wire Shelf Posts
Metro
54P Stationary Super Erecta SiteSelect 54'' Chrome Post
Mfr # 46154P
Zoro # G211594821
product price: $34.69
/ea
$34.69
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
- Brand Metro
- MFR # 46154P
- Zoro # G211594821
- Country of Origin China
- Category Wire Shelf Posts
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this Metro 54P Super Erecta SiteSelect 54'' chrome post is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces! A sleek chrome finish makes this post perfect for dry storage areas while crystal clear engravings make installing a full shelving unit easier than ever. It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.Actual Height with leveling bolt: 54 9/16''
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
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 4 Shelves, Blue (FLOW-4-4)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430C)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 54 inx1 in, Quick-Adjust (P54GY)
- Metro Wire Shelving