Shop All Wire Shelf Posts
Metro
39PFS Super Erecta 40 5/8'' Stainless Steel Upper Front Post
Mfr # 46139PFS
Zoro # G211594401
product price: $128.99
/ea
Free Shipping & Returns
$128.99
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
- Brand Metro
- MFR # 46139PFS
- Zoro # G211594401
- Country of Origin China
- Category Wire Shelf Posts
Description
Maximize storage and work space on your Super Erecta shelf counter unit sold separately with the help of this Metro 39PFS Super Erecta 40 5/8'' stainless steel upper front post. Designed to provide support between the lower and upper shelves of your countertop shelving unit the post holds up shallow shelves sold separately that add storage space above the counter. As a result the unit provides a spacious counter for food prep or assembly and shallow shelves above the counter to store supplies from spices and timelogs to disposable gloves.However you use your unit this stainless steel post is a necessary component when adding countertop shelves.Overall Dimensions:Length: 40 5/8''
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
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- GLOBAL INDUSTRIAL 54H Black Epoxy Post, 4PK (711238)
- Metro Wire Shelving