Shop All Wire Shelf Posts
Metro
33UPS Mobile Super Erecta SiteSelect 34'' Stainless Steel Post
Mfr # 46133UPS
Zoro # G011593970
product price: $91.85
/ea
Free Shipping & Returns
$91.85
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
- Brand Metro
- MFR # 46133UPS
- Zoro # G011593970
- Country of Origin China
- Category Wire Shelf Posts
Description
Ideal for almost any transport or movable storage application this Metro 33UPS mobile Super Erecta SiteSelect 34'' stainless steel post ships without a leveling bolt assembly so that it can accommodate stem casters! Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this post has a durable stainless steel finish that makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers.Crystal clear engravings make installing a full shelving unit easier than ever! It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.
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
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- LINCOLN INDUSTRIAL USA WRENCH DRUM BUNG (LN5841)
- AP PRODUCTS AP Products 018-2062-96 Double EKD Base, Black /1-1/4" x 1-3/4" x 8' (018-2062-96)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 86"H Post, Black Epoxy (P86BK)
- Metro Wire Shelving