Shop All Wire Shelf Posts
Metro
33PK3 Stationary Super Erecta SiteSelect 34'' Metroseal 3 Post
Mfr # 46133PK3
Zoro # G011594342
product price: $35.75
/ea
$35.75
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
- Brand Metro
- MFR # 46133PK3
- Zoro # G011594342
- Country of Origin China
- Category Wire Shelf Posts
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this Metro 33PK3 Super Erecta SiteSelect 34'' Metroseal 3 post has a unique Metroseal 3 finish with antimicrobial protection that protects it from bacteria mold mildew and fungus that causes odors stains and degradation!This post is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installing a full shelving unit easier than ever. It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.Actual Height with leveling bolt: 34 1/2''
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
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- Metro Wire Shelf Posts