Shop All Shelf Brackets
Metro
33PDF Super Erecta Stainless Steel Post-Type Wall Mount 33 5/8in Post with Brackets
Mfr # 46133PDFS
Zoro # G411319668
Free Shipping & Returns
$216.99
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
- Brand Metro
- MFR # 46133PDFS
- Zoro # G411319668
- Country of Origin United States
- Category Shelf Brackets
Description
Make the most out of your wall space with this Metro 33PDFS post-type wall mount 33 5/8'' post. When used with additional posts and either 12'' cantilever shelves or shelf supports / shelves each sold separately this post enables you to create a customized shelving system directly on your wall.**Its stainless steel finish makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers dishwashing stations and laundry rooms! Each post comes with two wall mounting end brackets and one intermediate bracket. Shelves supports and wall bolts and screws are sold separately.
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
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- KRUEGER SENTRY GAUGE Corrosive Liquids Drum Gauge (DRM184)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- KNAPE & VOGT Closet Pole Cap, Steel, 500 lb. (CD-0019)
- PROSOURCE Bracket Shelf 8Inx10In Gray (21140PGL-PS)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, White, 12 inch height (9910121830)
- HD AMEC24 B Extended Concealed Shelf Support Bracket 24 in. - Black (AMEC24 B)
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- KNAPE & VOGT John Sterling Black Steel Shelf Bracket 12 Ga. 7-1/4 in. L 50 lb (RP-0053-10BK)
- Metro Shelf Brackets