Shop All Trash Cans
Metro
3 gal Trash Can, Black, Plastic
Mfr # MYWB2
Zoro # G6752925
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 gal
- Color Black
- Material Plastic
- Height 161/4 in
- Width 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MYWB2
- Zoro # G6752925
- Country of Origin Mexico
- Category Trash Cans
Dimensions
Height | 161/4 in |
Width | 8 1/8 in |
Overall Width | 23 in |
Overall Height | 16 1/2 in |
Overall Depth | 15 in |
Inside Height | 14 7/8 in |
Depth | 15 in |
Overall Length | 23" |
Length | 12 3/16 in |
Inside Width | 8 1/8 in |
Inside Length | 12 3/16 in |
For Cart Width | 23 5/8 in |
Details
Trash Container Capacity | 3 gal |
Color | Black |
Material | Plastic |
Item | Trash Can |
Container Basic Material | Plastic |
Includes | Holder |
For Use With | Mfr. No. MY2030 |
Load Capacity | 25 lb |
Utility Cart Accessory Item | Wastebasket |
For Use With Mfr. Model Number | MY2030 |
Description
Basket for Utility Carts with Plastic or Wire Shelves, Load Capacity 25 lb, Material Plastic, Color Black, Inside Height 14 7/8 in, Inside Length 12 3/16 in, Inside Width 8 1/8 in, Includes Holder, For Use With Mfr. Model Number MY2030, Overall Depth 15 in, Overall Width 23 in, Overall Height 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Clear Choice Bulk Soap Dispenser, 50oz. (523155)
- TOUGH GUY Floor Cleaner, Liquid, 5 gal. (444N61)
- LORELL PROTECTOR, FLRSVR, SLPON, 1.5"" PK (LLR00121)
- UNGER Soap Dispenser, Plastic, Clear, Grey, Brass (HCDUS)
- GLARO 41 gal Round Trash Can, Satin Black/Satin Aluminum, 20" Dia, Open Top, Steel (F2037-BK-SA)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295700BEIG)
- WITT INDUSTRIES Round Silver, Steel (WHD32C)
- GLOBAL INDUSTRIAL Round Green, Plastic (240462GN)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 27 in Dia, Open Top, Polyethylene (FG264356GRAY)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238243GY)
- Metro Trash Cans