Shop All Trash Cans
Metro
3 gal Trash Can, Black, Plastic
Mfr # MYWB1
Zoro # G6844862
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 gal
- Color Black
- Material Plastic
- Height 161/4 in
- Width 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # MYWB1
- Zoro # G6844862
- Country of Origin Mexico
- Category Trash Cans
Dimensions
Height | 161/4 in |
Width | 8 1/8 in |
Overall Depth | 15 in |
Overall Height | 16 1/2 in |
Overall Width | 18 in |
Overall Length | 17-7/8" |
Length | 12 3/16 in |
Inside Height | 14 7/8 in |
Depth | 15 in |
Inside Width | 8 1/8 in |
For Cart Width | 18 7/16 in |
Inside Length | 12 3/16 in |
Details
Trash Container Capacity | 3 gal |
Color | Black |
Material | Plastic |
Item | Trash Can |
Container Basic Material | Plastic |
Load Capacity | 25 lb |
Utility Cart Accessory Item | Wastebasket |
For Use With | Mfr. No. MY1627 |
Includes | Holder |
For Use With Mfr. Model Number | MY1627 |
Description
Basket for Utility Carts with Plastic or Wire Shelves, Load Capacity 25 lb, Material Plastic, Color Black, Inside Height 14 7/8 in, Inside Length 12 3/16 in, Inside Width 8 1/8 in, Includes Holder, For Use With Mfr. Model Number MY1627, Overall Depth 15 in, Overall Width 18 in, Overall Height 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Vacuum Cleaner Belt, PK2 (2778)
- PROCTGAMBL Tide, FREE AND GENTLE LAUNDRY DETERGENT, 32 LOADS, 46 OZ BOTTLE, 6PK (41823)
- WARNER Warner 1 in. W X 9.5 in. L Carbon Steel Wire Brush (11083)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Waste Containers, Blue (RCP1956185CT)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Blue, LLDPE (34202314)
- WAKEMAN 29.5-Gallon Pop Up Outdoor Garbage Can - Collapsible Trash Can for Parties by (75-TB1000)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Fire-Resistant Wastebasket, Beige, Thermoset Polyester; Fiberglass (RCP254300BG)
- BSC PREFERRED Rubbermaid Brute Trash Can - 10 Gallon, Gray (H-1853GR)
- BANKERS BOX 50 gal Waste & Recycling Bins, White (FEL7320201)
- PROTECTIONPRO Foot Pedal ReceptacleRound-Top13.5 Gal.BK (PR523821)
- Metro Trash Cans