Shop All Shelf Brackets
Metro
2WD18C Super Erecta Chrome Double Direct Wall Mount Bracket for Adjoining 18in Shelves
Mfr # 4612WD18C
Zoro # G811319657
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4612WD18C
- Zoro # G811319657
- Country of Origin United States
- Category Shelf Brackets
Description
Use this Metro 2WD18C double direct wall mount bracket to adjoin two 18'' shelves side-by-side when mounting to a wall. Each double wall mount bracket consists of one shelf support a mounting plate and 2 caps.**Its sleek chrome finish makes it perfect for dry storage areas! Two single shelf supports and one double shelf support are needed to mount and adjoin two shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- CHILDCRAFT Wall Coat Locker with Shelf, 47-3/4 x 7-3/4 x 7-3/4 Inches (1459813)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- HOME IMPROVEMENT 12 in. Essentials Half Round Clear Glass Shelf Kit (HO3042543)
- PRIME-LINE Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack (MP11346-2)
- KNAPE & VOGT Steel Bracket 20 in L 600 lb (208 TI 500)
- KNAPE & VOGT Knape & Vogt 182WH9 9 in. White Heavy Duty Designer Bracket Pack of 10 (29274191023)
- JR PRODUCTS JR Products 70465 Cabinet Strike - Small (70465)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 10"D x 10"H (BKTM03X10X10MOPBL)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 6"D x 6"H (BKTM03X06X06MOABZ)
- Metro Shelf Brackets