Shop All Wire Shelf Posts
Metro
27UPS Mobile Super Erecta SiteSelect 27'' Stainless Steel Post
Mfr # 46127UPS
Zoro # G811594085
product price: $80.65
/ea
Free Shipping & Returns
$80.65
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
- Brand Metro
- MFR # 46127UPS
- Zoro # G811594085
- Country of Origin China
- Category Wire Shelf Posts
Description
Ideal for almost any transport or movable storage application this Metro 27UPS mobile Super Erecta SiteSelect 27'' stainless steel post ships without a leveling bolt assembly so that it can accommodate stem casters! Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this post has a durable stainless steel finish that makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers.Crystal clear engravings make installing a full shelving unit easier than ever! It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.
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
- PELICAN Black Ballistic Nylon Lid Organizer, 20 in W, 11" H (1509)
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 54"H Post, Black Epoxy (P54BK)
- Metro Wire Shelf Posts