Shop All Wire Shelf Posts
Metro
27PS Stationary Super Erecta SiteSelect 27'' Stainless Steel Post
Mfr # 46127PS
Zoro # G611594223
product price: $80.65
/ea
Free Shipping & Returns
$80.65
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
- Brand Metro
- MFR # 46127PS
- Zoro # G611594223
- Country of Origin China
- Category Wire Shelf Posts
Description
Designed to work in conjunction with the entire Super Erecta system of shelves and accessories this Metro 27PS Super Erecta SiteSelect 27'' stainless steel post is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces! A durable stainless steel finish makes it perfect for damp environments where traditional shelves tend to corrode such as walk in freezers and coolers while crystal clear engravings make installing a full shelving unit easier than ever. It is grooved at 1'' increments numbered at 2'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.Overall Dimensions:Height with leveling bolt: 27 1/2''
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
- KNAPE & VOGT SHELF STANDARD WHT 28""L (82 WH 28)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- AKRO-MILS Industrial Grade Polymer Divider, Black, 20 1/2 in L, 11 5/16 in H, 6 PK (42222)
- METRO Post Clamp, Silver (9994Z)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- NEXEL Poly-Z-Brite 74" Post (P74Z)
- Metro Wire Shelving