Shop All Wire Shelf Posts
Metro
27PFS Super Erecta 28 5/8'' Stainless Steel Upper Front Post
Mfr # 46127PFSS
Zoro # G611594353
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Metro
- MFR # 46127PFSS
- Zoro # G611594353
- Country of Origin China
- Category Wire Shelf Posts
Description
Maximize storage and work space on your Super Erecta shelf counter unit sold separately with the help of this Metro 27PFS Super Erecta 28 5/8'' stainless steel upper front post. Designed to provide support between the lower and upper shelves of your countertop shelving unit the post holds up shallow shelves sold separately that add storage space above the counter. As a result the unit provides a spacious counter for food prep or assembly and shallow shelves above the counter to store supplies from spices and timelogs to disposable gloves.However you use your unit this stainless steel post is a necessary component when adding countertop shelves.Overall Dimensions:Length: 28 5/8''
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
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- ECONOCO Adjustable Double Bar Rack (K40)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Post Clamp, Silver (9994Z)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Proform, Green Epoxy (P74P)
- Metro Wire Shelf Posts