Shop All Wire Shelf Posts
Metro
27PF Super Erecta 28 5/8'' Plated Steel Upper Front Post
Mfr # 46127PFF
Zoro # G511594286
product price: $36.75
/ea
$36.75
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
- Brand Metro
- MFR # 46127PFF
- Zoro # G511594286
- Country of Origin China
- Category Wire Shelf Posts
Description
Maximize storage and work space on your Super Erecta shelf counter unit sold separately with the help of this Metro 27PF Super Erecta 28 5/8'' plated steel upper front post. Designed to provide support between the lower and upper shelves of your countertop shelving unit the post holds up shallow shelves sold separately that add storage space above the counter. As a result the unit provides a spacious counter for food prep or assembly and shallow shelves above the counter to store supplies from spices and timelogs to disposable gloves.However you use your unit this plated steel post is a necessary component when adding countertop shelves.Overall Dimensions:Length: 28 5/8''
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
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- EAGLE GROUP Freestanding Gowning Rack, EP, 24"Wx72"L (EP2472-GR)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- Metro Wire Shelf Posts