Shop All Trash Cans
Metro
25 lb Trash Can, Black, Plastic
Mfr # BCWB2D
Zoro # G2583476
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 25 lb
- Color Black
- Material Plastic
- Height 273/4 in
- Width 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # BCWB2D
- Zoro # G2583476
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 273/4 in |
Width | 8 1/8 in |
Overall Height | 30 1/2 in |
Overall Depth | 13 1/2 in |
Overall Width | 21 1/2 in |
Depth | 13 1/2 in |
Inside Height | 14 7/8 in |
Overall Length | 21" |
Length | 12 3/16 in |
Inside Length | 12 3/16 in |
For Cart Width | 21 1/2 in |
Inside Width | 8 1/8 in |
Description
Basket for Utility Carts with Plastic or Wire Shelves, Load Capacity 25 lb, Material Plastic, Color Black, Inside Height 14 7/8 in, Inside Length 12 3/16 in, Inside Width 8 1/8 in, Includes Holder, For Use With Mfr. Model Number BC2030, Overall Depth 13 1/2 in, Overall Width 21 1/2 in, Overall Height 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Soft 24" Push Broom, White (316315)
- GLOBAL EQUIPMENT Replacement Drainage Pipe D.38X900 - 261990, 641250, 641263 (F060003)
- KIMTECH Wipers, 12-7/64" x 16-5164", Blue, PK180 (KCC 33352)
- WORLD ENTERPRISES Resin Funnel (U1006)
- SAFCO 4 gal Rectangular Wastebasket, Black, 12-1/4" Dia, Step-On, Plastic (9710BL)
- STERILITE Wastebasket Rect Wht 3 Gal (10518006)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- FROST PRODUCTS LTD Frost Stainless Steel Wall Mount Trash Can, 11 Gallon (326)
- IN-SINK-ERATOR In-Sink-Erator 143030 Badger 1 Food Waste Disposer- .33 Horsepower (143030)
- RUBBERMAID COMMERCIAL 22 gal Round Untouchable Round Container, Gray, Linear Low-Density Polyethylene (LLDPE) (RCP354600GYCT)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- Metro Trash Cans