Shop All General Purpose Metal Shelving
Metro
2448NFS Super Erecta 24'' x 48'' Autoclave Solid Stainless Steel Shelf
Mfr # 4612448NFS
Zoro # G311586450
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4612448NFS
- Zoro # G311586450
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Perfect for a variety of heavy-duty applications this Metro 2448NFS Super Erecta 24'' x 48'' autoclave solid stainless steel shelf provides superior strength and durability. With an all-stainless steel design the shelf resists corrosion and damage from high heat making it ideal for tasks that other shelves aren't built to withstand. Plus the stainless steel is Type 304 18 gauge which ensures you that this unit is engineered to last even when performing regularly in harsh conditions.This particular shelf features a flat solid design that's bordered on all 4 sides by 1/8'' raised ship's edges. These edges help contain the stored contents while also trapping in the inevitable spill or leak. Thanks to the flat shelf surface you can easily wipe up the spill and immediately divert possible contamination keeping your facility both neat and sanitary. The solid design is also great for accommodating small items which may otherwise slip through a slatted surface.For storage versatility the shelf adjusts on a post sold separately on 1'' increments allowing you to easily raise or lower it to best suit your needs and inventory.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Welded Wire Pallet 40 x 48" (WMP-4048)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- 80/20 Flanged Hex Head Nut Bright Zinc 5/16-18 (3759)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- Metro General Purpose Metal Shelving