Shop All Extra Wire Shelves
Metro
2442NK4 Super Erecta Metroseal 4 24'' x 42'' Gray Wire Shelf
Mfr # 4612442NK4
Zoro # G311594288
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 4612442NK4
- Zoro # G311594288
- Country of Origin China
- Category Extra Wire Shelves
Description
Designed to work in conjunction with the entire Super Erecta Metroseal 4 system of shelves and accessories this Metro 2442NK4 Super Erecta Metroseal 4 24'' x 42'' gray wire shelf includes a unique and secure split sleeve system which allows it to be adjusted quickly and easily without the use of tools! This shelf features a Metroseal 4 epoxy finish with antimicrobial protection that protects it from bacteria mold mildew and fungi that causes odors stains and degradation. This shelf has an open-wire construction that minimizes dust accumulation and allows a free circulation of air and greater visibility.This 24'' x 42'' wire shelf not only allows you to conserve space but is also built to stand tough against years of heavy use thanks to its rust-resistant epoxy-coated steel construction. Perfect for damp environments such as walk in freezers and coolers dishwashing stations and laundry rooms. This Metro Super Erecta Metroseal 4 wire shelf boasts a heavy duty construction that has an 800 lb. capacity of evenly distributed weight to hold your heaviest bulk ingredients soaps and cleaning supplies!Overall Dimensions:Length: 42''Width: 24''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W (81904851362585)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- Metro Wire Shelving