Shop All General Purpose Metal Shelving
Metro
2442FS Super Erecta 24'' x 42'' Flat Stainless Steel Solid Shelf
Mfr # 4612442FS
Zoro # G011586521
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4612442FS
- Zoro # G011586521
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Storage capabilities in your commercial kitchen are endless with the Metro 2442FS 24'' x 42'' Super Erecta flat stainless steel solid shelf. A sturdy 18 gauge type 304 stainless steel surface with raised edges on all sides and corners contains spills and allows for easier clean-up. With an 800 lb. load rating this heavy-duty stainless steel shelf is ideal for storage in any kitchen; even those in wet corrosive environments.Shelves can be adjusted in 1'' increments to eliminate wasted vertical space.Overall Dimensions:Left to Right: 42''Front to Back: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Clear, 10 7/8 in L (PB104-4 Clear)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Black, 12 in L (SSB425BK)
- ECONOCO Mondo Mannequins Female Abstract Head Form, 24" tall, PK2 (WH24)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- Metro General Purpose Metal Shelving